Shop All Radial Ball Bearings
Superior Electric
Replacement Ball Bearing - 2 x Shield, ID 10 mm x OD 35 mmx W 11 mm, PK 2
Mfr # SE 6300ZZ
Zoro # G204388406
product price: $8.09
/pk 2, $4.05/ea
Sold in multiples of 2 for $16.18
$16.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # SE 6300ZZ
- Zoro # G204388406
- UPC # 99461754119
- Country of Origin China
- Category Radial Ball Bearings
Details
Color | Black & Silver |
Description
These replacement ball bearings are premium quality bearings that can replace most of the brand parts. Specific models for compatibility can be seen below. These bearings can be used in a wide range of machines for variety of applications.Ball bearings are used to reduce friction between rotating parts. The balls or rollers take the load and spin, distributing the weight evenly while the minimal contact area of the ball reduces friction. This reduces wear on the tool and allows it to run smoothly. Bearings experience constant wear when the tool is in operation from pressure, heat, vibration and friction. Because of this, many Bearings need periodic maintenance or replacement. This replacement part is sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8458MPG, Pressure Line, 10 micron, Outside-In (MF0059662)
- DAYTON B123 V-Belt, 126" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ6)
- EATON AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- MARTIN SPROCKET & GEAR Mst Bushing, S2 4 3/16 (S2 4 3/16)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 8 mm x OD 22 mmx W 7 mm, PK 2 (SE 608ZZ)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 5 mm x OD 19 mmx W 6 mm, PK 2 (SE 635-2RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal / Open, ID 15 mm x OD 35 mmx W 11 mm, PK 2 (SE 6202-RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 12 mm x OD 32 mmx W 10 mm, PK 2 (SE 6201-ZZ)
- SUPERIOR ELECTRIC Replacement Ball Bearings - 2 x Shield, ID 6 mm x OD 19 mmx W 6 mm, PK 2 (SE 626ZZ)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/Open, ID 12 mm x OD 32 mmx W 10 mm, PK 2 (SE 6201-RS)
- NTN Radial Ball Bearing, Shielded, 8mm Bore (628ZZ/1K)
- Superior Electric Radial Ball Bearings