Shop All Airless Spray Gun Tips
Superior Electric
Quick Change Tungsten Carbide Reversible Airless Spray Tip - 3600PSI - #621
Mfr # PS75-621
Zoro # G504398266
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,Silver & Golden
- Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # PS75-621
- Zoro # G504398266
- UPC # 99461753587
- Country of Origin China
- Category Airless Spray Gun Tips
Details
Color | Black,Silver & Golden |
Material | Tungsten Carbide |
Description
The reversible Switch Tips are the most widely used tip for spraying a variety of coatings from lacquers to exterior paints. Use the Reverse Clean feature to quickly clear tip clogs by simply twisting the tip and spraying in the reverse position. With a high-performance tip, you'll achieve a professional quality finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealing Plug, Rubber Type, PK96 (26432)
- MIDWEST RAKE 36" Paint Roller Cover, 1/2" Nap, Woven (48052)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578-18)
- PREMIER Wood Extension Pole, 12", PK36 (FP12P)
- TITAN Airless Spray Gun Tip, 0.015" Tip Size (353-515)
- BEDFORD PRECISION PARTS Line Striper Airless Spray Tip 621, Replaces Graco 697-621, 0.021in Tip Size, 12in Spray Pattern (33-8621)
- GRACO Spray Tip, Medium Film (LL5319)
- BEDFORD PRECISION PARTS Bedford Precision Standard Large Barrel Tip 417 Reversible Tip - .017in Orifice, 8in-10in Fan (33-10417)
- DEVILBISS Sri-510 Replacement Gravity Cup (SRI-510)
- GRACO Rac 5, Airless Spray Tip, 525 (286525)
- HOMEPAGE 246215 Handtite Rac X Tip Guard Base- - 0.88 in. Thread (HO3573162)
- Superior Electric Airless Spray Gun Tips