Shop All Airless Spray Gun Tips
Superior Electric
Quick Change Tungsten Carbide Reversible Airless Spray Tip - 3600PSI - #619
Mfr # PS75-619
Zoro # G804398294
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,Silver & Golden
- Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Electric
- MFR # PS75-619
- Zoro # G804398294
- UPC # 99461753570
- Country of Origin China
- Category Airless Spray Gun Tips
Details
Color | Black,Silver & Golden |
Material | Tungsten Carbide |
Description
The reversible Switch Tips are the most widely used tip for spraying a variety of coatings from lacquers to exterior paints. Use the Reverse Clean feature to quickly clear tip clogs by simply twisting the tip and spraying in the reverse position. With a high-performance tip, you'll achieve a professional quality finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS Standard Hardener 1 Liter (UP2323)
- RUST-OLEUM 9800 Urethane Mastic Activator, 1 qt. (9801501)
- ARROWORTHY STAIN BRUSH POLY 4""W (4090-0400)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4412-2 1/2)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP110)
- GRACO LineLazer RAC 5 SwitchTip, 219 (LL5219)
- WAGNER SPRAY TECH Wagner 662-311 Paint Sprayer Tip, 0.011 in Tip, Tungsten Carbide, Red (662-311)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP108)
- GRACO Airless Spray Gun Tip, Tip Size 0.021 In (XHD421)
- GRACO 215 Uni-Tip Reversible Spray Tip (69-215)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP112)
- Superior Electric Paint Spray Guns