Shop All Airless Spray Gun Tips
Superior Electric
Quick Change Tungsten Carbide Reversible Airless Spray Tip - 3600PSI - #513
Mfr # PS75-513
Zoro # G204398276
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,Silver & Golden
- Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # PS75-513
- Zoro # G204398276
- UPC # 99461753563
- Country of Origin China
- Category Airless Spray Gun Tips
Details
Color | Black,Silver & Golden |
Material | Tungsten Carbide |
Description
The reversible Switch Tips are the most widely used tip for spraying a variety of coatings from lacquers to exterior paints. Use the Reverse Clean feature to quickly clear tip clogs by simply twisting the tip and spraying in the reverse position. With a high-performance tip, you'll achieve a professional quality finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base (261117)
- GATOR FINISHING 45 60G PaintRust Kit (9483GA)
- WAGNER Sprayer Cup Liners 5Pk (0529071)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- GRACO TrueCoat 360 Tip, 12in (17A223)
- BEDFORD PRECISION PARTS Bedford Precision Standard Large Barrel Tip 417 Reversible Tip - .017in Orifice, 8in-10in Fan (33-10417)
- GRACO Rac 5, Airless Spray Tip, 421 (286421)
- TITAN SC-6+ Series 662-419 High Quality Reversible Spray Tip, 0.019 in Tip (622-419)
- GRACO 515 Uni-Tip Reversible Spray Tip (69-515)
- BINKS Spray Twist Tip, 0.007" Tip, 6" Pattern (9-307-75)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP412)
- Superior Electric Airless Spray Gun Tips