Shop All Airless Spray Gun Tips
Superior Electric
Quick Change Tungsten Carbide Reversible Airless Spray Tip - 3600PSI - #415
Mfr # PS75-415
Zoro # G104398291
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,Silver & Golden
- Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # PS75-415
- Zoro # G104398291
- UPC # 99461753556
- Country of Origin China
- Category Airless Spray Gun Tips
Details
Color | Black,Silver & Golden |
Material | Tungsten Carbide |
Description
The reversible Switch Tips are the most widely used tip for spraying a variety of coatings from lacquers to exterior paints. Use the Reverse Clean feature to quickly clear tip clogs by simply twisting the tip and spraying in the reverse position. With a high-performance tip, you'll achieve a professional quality finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Acrylic (415M67)
- PROFORM 2" Angle Sash Paint Brush (C2.0AVS)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CS2.0AS)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 1 qt, 100 to 130 sq ft/gal, C9578 Series (C95782402)
- GRACO Airless Spray Gun Tip, Tip Size .017 (286617)
- HOMEPAGE 286413 RAC 5 Reversible Switch Tip For Airless Paint Spray Guns (HO3573165)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD213)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD413)
- GRACO Airless Spray Gun Tip, Tip Size 0.008 In (FNS308)
- GRACO Super Zip Tip Hand-Tight Tip Base/Guard (5901-G)
- TITAN Airless Rev Spray Tip 4 (662-411)
- Superior Electric Paint Spray Guns