Shop All Moisture Meters
Superior Electric
Pin Type Moisture Meter Range 5~45% Digital Display
Mfr # T2000
Zoro # G604402023
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # T2000
- Zoro # G604402023
- UPC # 99461751637
- Country of Origin China
- Category Moisture Meters
Details
Color | Yellow & Black |
Description
Superior Electric T2000 Pin Type Moisture Meter Range 5~45% Digital Display. This moisture meter can detect the water composition of a wide range of materials such as wood, bamboo, gypsum, cotton, tobacco, paper and etc. It has wide measuring range of 5% to 45% moisture level. It has 2 steel sharp probes or pins and is one of the most versatile Moisture meter in the market today. It measures from 5% to 45% of moisture level of the object being tested, which make it an essential tool for either amateur or professional surveyors, woodworkers and craftsmen. Truly an effective device to check dampness in buildings and enables building surveyors and other users to measure moisture levels of soft to medium density of wood materials such as bamboos, Cardboard and paper, Chipboard, Fiberboard, Foam, Peat, Plaster and San.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L400#)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 10 Ft., Blue (2059S-2.5x10B)
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Small (HG6012)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (626-10-CB-P1-E5-S1)
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- DELMHORST Moisture Meter (BD-2100/CS)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR Pin Moisture Meter with Bluetooth (MR55)
- GENERAL TOOLS Moisture Meter Led (MM1E)
- LIGNOMAT LIGNO-DUO TEC BW MOISTURE MTR (BW)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- Superior Electric Moisture Meters