Shop All Test Equipment
Superior Electric
No-Contact Voltage Tester with LED Flashlight 120V
Mfr # TR120
Zoro # G206375800
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Range 60 to 1000 Volts
- For Use With Electrical Wiring
- Application Test Voltage In: Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Outlets and Wires
- Frame Color Red, Black
- Battery Operated/Manual 2x AAA (Not Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # TR120
- Zoro # G206375800
- UPC # 99461766730
- Country of Origin China
- Category Test Equipment
Details
Item | Voltage Tester |
Measurement Range | 60 to 1000 Volts |
For Use With | Electrical Wiring |
Application | Test Voltage In: Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Outlets and Wires |
Frame Color | Red, Black |
Battery Operated/Manual | 2x AAA (Not Included) |
Frame Material | Plastic |
Description
This non-contact voltage tester indicates the presence of AC voltage from 60 to 600 volts. Simply press a button - visual and audible indicators tell you if the circuit is live. This handy voltage tester fits in your shirt pocket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.30.10)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- KLEIN TOOLS VDV ProTech™ Data Kit (VDV026-831)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- REED INSTRUMENTS REED R8130 Light Meter, includes ISO Certificate (R8130-NIST)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- TREND NETWORKS Cable tracer/remote (R171050)
- SWE-TECH 3C Platinum Tools LanSeeker Network Cable Tester. (FWTTP500C)
- Superior Electric Test Equipment