Shop All Replacement Parts
Superior Electric
Japanese Carbon Brush Set Replaces Makita CB-325, 194074-2 & 195001-2, PK 2
Mfr # K30
Zoro # G304392471
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black & Golden
- Material Japanese Toyo TANSO ® Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # K30
- Zoro # G304392471
- UPC # 99461749719
- Country of Origin China
- Category Replacement Parts
Details
Color | Black & Golden |
Material | Japanese Toyo TANSO ® Carbon |
Description
Superior Electric K30 Replacement Carbon Brush Set. This carbon brush set replaces Makita P/N CB-325, 194074-2 & 195001-2. Made from Japanese Toyo TANSO Carbon. Carbon Brushes are normally referred to as wear items and commonly replaced due to friction during daily use in motors. Superior Electric carbon brushes are made to last longer. These carbon brushes make sure your motor runs properly, and fix a motor that operates intermittently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- JACKS IMPORTS Stainless Steel Forged Leather Punch (1505)
- WILTON 21302 Forged Super-Junior C-Clamp 1in Opening Capacity (21302-wilton)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50857)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Milwaukee 22-18-0680, 22-18-0620, PK 2 (N09)
- SUPERIOR ELECTRIC 225007-7 Replacement Belt for Makita 1900B Planer Replaces OEM Part # 225007-7 (SE 225007-7)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Dewalt N398321 N088403, PK 2 (M68)
- SUPERIOR ELECTRIC Carbon Brush & Brush Cap / Holder Set, PK 2 (S77-K1)
- SUPERIOR ELECTRIC Grinder Flange Kit - 5/8-11 Inch Thread - Bosch 2610910341 & 2610992248 (FL2610906323)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1607014171 - With Auto Cut Off (S83)
- SYNTHWARE TUBE, CONNECTING, Y-SHAPE, 8mm (T110800)
- Superior Electric Power Tool Parts