Shop All Replacement Parts
Superior Electric
Japanese Carbon Brush Set Replaces DeWalt 650916-01 & 636128-01
Mfr # M65
Zoro # G404392470
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Japanese Toyo TANSO Carbon
- Color Black & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # M65
- Zoro # G404392470
- UPC # 99461748590
- Country of Origin China
- Category Replacement Parts
Details
Material | Japanese Toyo TANSO Carbon |
Color | Black & Silver |
Description
Superior Electric M65 Replacement Carbon Brush Set.This carbon brush set replaces Dewalt P/N 650916-01, 636128-01. Made from JAPANESE TOYO TANSO Carbon. Carbon Brushes are normally referred to as wear items and commonly replaced due to friction during daily use in motors. Superior Electric carbon brush are made to last longer. These carbon brushes makes sure your motor runs properly, and fixes a motor that operates intermittently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1/8" Cobalt High Speed Steel Drill Bit (3016008)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06-12'6)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable N030459 (R05)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Replaces Bosch 2610005646, PK 2 (S92)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Switch Replaces Makita 651232-8 (L17)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (K34)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set - AutoStop Replaces DeWalt N434649, N400577 & 654631-01 (M79)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set fits DeWalt & Porter Cable Power Tools Replaces Porter Cable 445861-25 (M18)
- KETT TOOL Blades for Standard Duty Scissor Shears (KIT #118)
- Superior Electric Replacement Parts