Shop All Fire Alarm System Components and Accessories
Superior Electric
Fire & Security Alarm Bell, 8 Inch, 120 VAC, UL Approved
Mfr # BFA8120
Zoro # G004401930
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Red & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # BFA8120
- Zoro # G004401930
- UPC # 99461755451
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Details
Material | Stainless Steel |
Color | Red & Black |
Description
Features a corrosion resistant red enamel finish, heavy-duty steel gong and an easy to install 4 wire design. Indoor and Outdoor installation. Often used in schools, hotels, restaurants, factories, warehouses, apartments, office buildings and many more public & private places.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSITION INC Transition 24 Triumphant Safety Glasses (24 TRIUMPHANT)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- BRADY Ball Valve Lockout, Fits Pipe Sz 2 to 8 (BS08A-GN)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxxlarge PR (9547TPR-XXXL)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 6 Inch, 120 VAC, UL Approved (BFA6120)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 10 Inch, 120 VAC, UL Approved (BFA10120)
- SYSTEM SENSOR Photoelectric Sensor (D4S)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-ET-194)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/KA/P/R)
- SYSTEM SENSOR LED STROBE (SCRLED)
- EDWARDS SIGNALING Surface Box, White (2459-SMB-W)
- Superior Electric Fire Alarm System Components and Accessories