Shop All Fire Alarm System Components and Accessories
Superior Electric
Fire & Security Alarm Bell, 10 Inch, 120 VAC, UL Approved
Mfr # BFA10120
Zoro # G604402054
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Red & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # BFA10120
- Zoro # G604402054
- UPC # 99461755468
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Details
Material | Stainless Steel |
Color | Red & Black |
Description
Features a corrosion resistant red enamel finish, heavy-duty steel gong and an easy to install 4 wire design. Indoor and Outdoor installation. Often used in schools, hotels, restaurants, factories, warehouses, apartments, office buildings and many more public & private places.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNPTxMNH, 1 Inx1 In (357-1061021)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225330)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 8 Inch, 120 VAC, UL Approved (BFA8120)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 6 Inch, 120 VAC, UL Approved (BFA6120)
- SYSTEM SENSOR Multi Signaling Unit, 20 to 29VDC (RTS2-AOS)
- SYSTEM SENSOR Multi Signaling Unit, Signaling Dvce, 30mA (RTS2)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-RP3DGTL)
- EDWARDS SIGNALING Weatherproof Box, Red (2459-WPB-R)
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- Superior Electric Fire Protection