Shop All Strain Relief Grips
Superior Electric
Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10
Mfr # Boot-B-10PK
Zoro # G904389888
product price: $12.85
/pk 10, $1.29/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # Boot-B-10PK
- Zoro # G904389888
- UPC # 99461749948
- Country of Origin China
- Category Strain Relief Grips
Details
Color | Black |
Material | Rubber |
Description
Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords. Protect your power cords from breaking or twisting at the ends. The boots prevent the cords from making a sharp bend that can break the cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- U.S. WIRE & CABLE 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A (04-00105)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- Superior Electric Strain Relief Grips