Shop All LED Light Bulbs
Superior Electric
Boat and RV LED Light Bulb - 27LED 12V 250 Lumens 4.5W Amber
Mfr # 1156-27A-D2
Zoro # G104389572
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color Yellow,Bluw,Orange & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Electric
- MFR # 1156-27A-D2
- Zoro # G104389572
- UPC # 99461766570
- Country of Origin China
- Category LED Light Bulbs
Details
Light Color | Yellow,Bluw,Orange & Silver |
Description
Superior Electric 1156-27A-D2 Boat and RV LED Light Bulb - 27LED 12V 250 Lumens 4.5W Amber - 2/Pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- ILC Replacement for Osram Sylvania HTI 150w replacement light bulb lamp (HTI 150W OSRAM SYLVANIA)
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT)
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 15LED 10-30V 320 Lumens 2.8W White (1157-27W-D2)
- SUPERIOR ELECTRIC 1-4.5V, 3W CREE XP-G2 LED Bulb (4-240BL)
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 27LED 12V 250 Lumens 4.5W Amber (1156-27A-D)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- ILC Replacement for Norman Lamps Led-fa19dim-2w-2700k replacement light bulb lamp (LED-FA19DIM-2W-2700K NORMAN LAMPS)
- ILC Replacement for Light Bulb / Lamp Dcb1887wc8nw-250v/5-dp-i replacement light bulb lamp (DCB1887WC8NW-250V/5-DP-I LIGHT BULB / LAMP)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3500K, 120 Volts (S21266)
- Superior Electric LED Light Bulbs