Shop All Pneumatic Tool Accessories
Superior Electric
Aftermarket Trigger Type Skil Saw Switch for HD77 & HD77M Replaces Skil 2610321608
Mfr # SW77
Zoro # G504389493
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Electric
- MFR # SW77
- Zoro # G504389493
- UPC # 99461748293
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Color | Black |
Description
Aftermarket Trigger Type On-Off Switch used mainly on worm drive skil saws and other power tools.A switch handles all on/off and variable speed functions. They also have a role in electric breaking; they can momentarily reverse electrical polarity. Because switches use mechanical internals, they tend to degrade and wear out over time, eventually requiring replacement, but these switches are made to last longer. This Trigger type switch has 4 internal terminals. Replaces Skil part number 2610321608. These are as good as the genuine Skil part, at a much lower price!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 7.1" L (5NVZ5)
- WRIGHT TOOL Barrel Pin 11/16 (9A613)
- ZORO SELECT Screen Spline Roller, 8-1/2 In, Wood/Steel (1XMK5)
- GRAY TOOLS 6mm T-handle S2 Hex Key, 1000V Insulated (67606-I)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D-3)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch with Lock Replaces Milwaukee 14-78-0550 (SW54L)
- SUPERIOR ELECTRIC Grinder Switch 18A-125V Replaces Makita 650101-0, 651176-2, 651177-0, 651143-7 (L29)
- SUPERIOR ELECTRIC Aftermarket Push Button Grinder Switch 18A-125V Replaces Bosch 1607200147 (SW66)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch 125 / 277 Volt, 20/15 Amp (SW30E)
- SUPERIOR ELECTRIC Aftermarket 20 Amp Trigger On-Off Switch (SW77-20)
- SPEEDAIRE Eraser Wheel, 4", Rubber, 4000 RPM (21AC18)
- Superior Electric Pneumatic Tool Accessories