Shop All Pneumatic Tool Accessories
Superior Electric
Aftermarket Trigger Switch with Lock Replaces Milwaukee 14-78-0550
Mfr # SW54L
Zoro # G304389495
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Electric
- MFR # SW54L
- Zoro # G304389495
- UPC # 99461750784
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Color | Black |
Description
This aftermarket Trigger type switch with lock has 4 internal terminals and replaces Milwaukee 14-78-0550 switch. It is a 10A-125V Over Hang Trigger Switch that comes with Lock and integrated dust proofing commonly used in high rated bench top and power tools.Switches are commonly replaced parts in power tools. A switch handles all on/off and variable speed functions. They also have a role in electric breaking; they can momentarily reverse electrical polarity. Because switches use mechanical internals, they tend to degrade and wear out over time, eventually requiring replacement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (48232)
- URREA Heavy duty C-Clamp with swivel pads locking plier 18-5/16” (4118)
- VEGA Square 2 Power Bit x 2-3/4" Extra Hard (170R2AX)
- AIRCAT Aircat 1/2" Composite Impact Wrench With 2" Extended Anvil (1000-TH-2)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 24/12A-125/250V Replaces Makita 651172-0, 651121-7 and 651168-1 (L50-3)
- SUPERIOR ELECTRIC Grinder Switch 18A-125V Replaces Makita 650101-0, 651176-2, 651177-0, 651143-7 (L29)
- SUPERIOR ELECTRIC Aftermarket 20 Amp Trigger On-Off Switch (SW77-20)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws (SW56-1)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 10A-125V Replaces Milwaukee 14-78-0525 (SW54)
- POWERMATE VX Air Tool Oil, 8 oz (018-0059CT)
- Superior Electric Pneumatic Tool Accessories