Shop All Pneumatic Tool Accessories
Superior Electric
Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00
Mfr # SW38D
Zoro # G204389496
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Electric
- MFR # SW38D
- Zoro # G204389496
- UPC # 99461748316
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Color | Black |
Description
This Trigger Switch - (Eaton Style) is an over hang Trigger Switch with large button. It replaces Dewalt 153609-00 switch and is generally used on table saws and power tools with higher ratings; miter saws, chop saws, etc.Switches are commonly replaced parts in power tools. A switch handles all on/off and variable speed functions. They also have a role in electric breaking; they can momentarily reverse electrical polarity. Because switches use mechanical internals, they tend to degrade and wear out over time, eventually requiring replacement. This particular switch comes as a worthy replacement because it offers high quality at a lower price tag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (80204D2B72375)
- STANLEY Marking Chalk Refill, Waterproof, Blk, 5 lb (47-828)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/4 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46616)
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws 35A/20A -120V/230V (SW56)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch (SW29E)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch (Eaton Style) Large Button 24/12A 125/250V (SW38A)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch 125 / 277 Volt, 20/15 Amp (SW30E)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch for Delta 489105-00 & Ridgid / Ryobi 46023 (SW7A)
- SUPERIOR ELECTRIC Aftermarket Push Button Grinder Switch 18A-125V Replaces Bosch 1607200147 (SW66)
- DYNABRADE Contact Arm Assembly, 5/16"x3/8" (11239)
- Superior Electric Pneumatic Tool Accessories