Shop All Pneumatic Tool Accessories
Superior Electric
Aftermarket On-Off Toggle Switch
Mfr # SW29E
Zoro # G104389480
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,Golden & Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Electric
- MFR # SW29E
- Zoro # G104389480
- UPC # 99461748309
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Color | Black,Golden & Yellow |
Description
Aftermarket On-Off Toggle Switch replaces Dewalt P/N 5130221-00, MK Diamond P/N 154310, Hubbell P/N HBL21SP, Husqvarna P/N 542193885 and Emglo P/N 5131519-00. Switches are commonly replaced parts in power tools. A switch handles all on/off and variable speed functions. They also have a role in electric breaking; they can momentarily reverse electrical polarity. Because switches use mechanical internals, they tend to degrade and wear out over time, eventually requiring replacement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4000CT)
- HHIP 6 Piece 3/8" Shank 2 Flute High Speed Steel End Mill Set (8000-0001)
- MILWAUKEE TOOL 3" Pre-Stressed Diamond Wet Core Bit (48-17-1030)
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch (Optional Lock) 24/12A - 125/250V (SW7C)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Skil Saw Switch for HD77 & HD77M Replaces Skil 2610321608 (SW77)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch (Eaton Style) Large Button 24/12A 125/250V (SW38A)
- SUPERIOR ELECTRIC Switch and Carbon Brush Kit for Dewalt DW708 Miter Saw Replaces 153609-00, 381028-02 & 381028-08 (DW708-Kit)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch 125 / 277 Volt, 20/15 Amp (SW30E)
- SUPERIOR ELECTRIC Grinder Switch 18A-125V Replaces Makita 650101-0, 651176-2, 651177-0, 651143-7 (L29)
- HHIP 3/8 NPT Sintered Bronze Exhaust Muffler (8401-0322)
- Superior Electric Pneumatic Tool Accessories