Shop All Replacement Parts
Superior Electric
Aftermarket Japanese Carbon Brush Set , PK 2
Mfr # M70
Zoro # G604392546
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Golden
- Material Japanese Toyo TANSO Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Electric
- MFR # M70
- Zoro # G604392546
- UPC # 99461749108
- Country of Origin China
- Category Replacement Parts
Details
Color | Black & Golden |
Material | Japanese Toyo TANSO Carbon |
Description
Superior Electric M70 Replacement Carbon Brush Set. This carbon brush set replaces Dewalt P/N 5140024-30 & 614367-00. Made from Japanese Toyo TANSO Carbon. Carbon Brushes are normally referred to as wear items and commonly replaced due to friction during daily use in motors. Superior Electric carbon brush is made to last longer. These carbon brushes make sure your motor runs properly, and fixes a motor that operates intermittently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 3/4 in L (J4990R-3/8)
- A2Z SCILAB Jewelry Making Pliers Slim Bent Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR944)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51813)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Hitachi 999-088 (P08)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces DeWalt 381028-08 & 381028-02 (M35)
- SUPERIOR ELECTRIC Aftermarket Japanese Carbon Brush Set, PK 2 (N10)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Porter Cable N031652, 869659, 824216, PK 2 (R04)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces Bosch 1607014116 (S97)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 2604321905 & 3607014006 (S91)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 145323-06 145323-02 145323-03 (M34)
- Superior Electric Power Tool Parts