Shop All Pneumatic Tool Accessories
Superior Electric
Aftermarket 20 Amp Trigger On-Off Switch
Mfr # SW77-20
Zoro # G504389486
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Electric
- MFR # SW77-20
- Zoro # G504389486
- UPC # 99461750005
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Color | Black |
Description
This is a 20 Amp Aftermarket Trigger on-off switch used on numerous power tools. Can be used as a replacement on Skil worm drive saw P/N 2610321608 and Ryobi/Ridgid P/N 760245002.Switches are commonly replaced parts in power tools. A switch handles all on/off and variable speed functions. They also have a role in electric breaking; they can momentarily reverse electrical polarity. Because switches use mechanical internals, they tend to degrade and wear out over time, eventually requiring replacement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86740)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-L (44382)
- EMPIRE LEVEL 72 In. Heavy-Duty Aluminum Straight Edge Ruler (4006)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9.50mm (C22893)
- SUPERIOR ELECTRIC Grinder Switch 18A-125V Replaces Makita 650101-0, 651176-2, 651177-0, 651143-7 (L29)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch for Delta 489105-00 & Ridgid / Ryobi 46023 (SW7A)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws 35A/20A -120V/230V (SW56)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch (Eaton Style) Large Button 24/12A 125/250V (SW38A)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch 125 / 277 Volt, 20/15 Amp (SW30E)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D-3)
- RHINO Tent Stake Puller (071042)
- Superior Electric Pneumatic Tool Accessories