Shop All Locking Plugs
Superior Electric
15A 250V NEMA L6-15P Twist Lock Electrical Plug
Mfr # YGA020AT
Zoro # G404390094
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black & White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # YGA020AT
- Zoro # G404390094
- UPC # 99461751620
- Country of Origin China
- Category Locking Plugs
Details
Material | Nylon |
Color | Black & White |
Description
Superior Electric YGA020AT 15A 250V NEMA L6-15P Twist Lock Electrical Plug. Superior Electric's Black & White line of industrial grade plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a lifetime warranty. Available in many NEMA and non-NEMA configurations, you'll be sure to find the right device for your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1FA0)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 4 Wire, 30 Amps, 125/250V, NEMA L14-30P (YGA025)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 20A 250V NEMA L15-20P (YGF171)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 30A 125/250V NEMA L14-30P (YGF172)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15P Straight Electrical Male Plug (YGA015)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGA017)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15R Straight Electrical Female Receptacle (YGA015F)
- BRYANT Locking Device, Male Plug, 15A 125V/10A 250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Term, Blk (7568NP)
- Superior Electric Locking Devices