Shop All Extension Cords
Superior Electric
14 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B)
Mfr # EC142-BB
Zoro # G304389945
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Electric
- MFR # EC142-BB
- Zoro # G304389945
- UPC # 99461754881
- Country of Origin China
- Category Extension Cords
Details
Color | Black |
Description
Superior Electric EC142-BB 14 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B).9 Feet 14 AWG SJO 2 Wire 125 Volt Rubber Casing with Jute fiber insulation. Cords are UL approved and have plastic molded plugs on one end. This 9 feet power cord is perfect for repair shop. Resistant to water, oil solvent, sunlight etc.These cords fit power tools of major brands like Makita, Dewalt, Bosch, Porter Cable, Black and Decker, Hitachi, and many more.Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords. Protect your power cords from breaking or twisting at the ends. The boots prevent the cords from making a sharp bend that can break the cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Weatherpack Tower (100L-1-1-15/100-97)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Blue (HS363-S200-BLUE)
- TEMPCO Wire, High Temperature (LDWR-1023)
- SUPERIOR ELECTRIC 3604460507 10 Feet 14 AWG 2 Wire SOW NEMA 1-15P Replacement Power Tool Cord - 600 Volts (SE 3604460507)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 25ft (RVA1554)
- SUPERIOR ELECTRIC Cord Assembly for Duo Fast Carpet-Pro Tool - Replaces Duo-Fast 441352 (GO-316) (EC143-16Q)
- SUPERIOR ELECTRIC 100 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC143-100)
- SUPERIOR ELECTRIC 16 Gauge 3 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC163-BB)
- SUPERIOR ELECTRIC 16 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-16)
- JASCO EXTNSN CORD GRD BLACK 25ft (SPC3253ZB/37-T1)
- Superior Electric Extension Cords & Power Strips