Shop All Extension Cords
Superior Electric
100 Feet 12 AWG 3-Wire 125 Volt SJTW Indoor / Outdoor Extension Cord
Mfr # EC123-100E
Zoro # G204389922
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # EC123-100E
- Zoro # G204389922
- UPC # 99461749689
- Country of Origin China
- Category Extension Cords
Details
Color | Black |
Material | Rubber |
Description
Superior Electric EC123-100E 100 Feet 12 AWG SJTW 3 Wire 125 Volt Rubber Casing with Jute fiber insulation. Cords are UL approved . This 100 feet power cord is perfect for repair shop. Resistant to water, oil solvent, sunlight etc.These cords fit power tools of major brands like Makita, Dewalt, Bosch, Porter Cable, Black and Decker, Hitachi, and many more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 4 AWG (25mm2) Long , PK50 (97 99 359)
- MULBERRY Electrical Box Cover, Square, Steel, Duplex Receptacle and Raised (11502)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- SUPERIOR ELECTRIC 8.5 Feet 16 AWG STOOW 3 Wire 600 Volt NEMA 5-15P Electric Cord with Eyelets - Orange (EC163V6-8.5R)
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC163DW)
- SUPERIOR ELECTRIC Cord Assembly for Duo Fast Carpet-Pro Tool - Replaces Duo-Fast 441352 (GO-316) (EC143-16Q)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 40ft (RVA1555)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 25ft (RVA1554)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- Superior Electric Extension Cords