Shop All Cut-Resistant Gloves
Superior
Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 7, 1 PR
Mfr # STAFGPU-7
Zoro # G7296705
product price: $13.39
/pr
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 7
- Color Gray
- Glove Coating Material Polyurethane
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior
- MFR # STAFGPU-7
- Zoro # G7296705
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Color | Gray |
Glove Coating Material | Polyurethane |
Suggested Use Environment | Dry |
Coating Material | Polyurethane |
Description
Tenactiv -13Ga Knit Fiberglass / High Performance Fibers Polyurethane Palm Coated Size 7 Sold Per Pair, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- AMERICAN LOCK American Lock 045-A1105YLW Gold Safety Lock-Out Color Coded Secur (045-A1105YLW)
- SAS SAFETY EYEWASH STATION (BOTTLE TYPE) (SA5132)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 10, 1 PR (STAFGPU-10)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 8, 1 PR (STAFGPU-8)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 9, 1 PR (STAFGPU-9)
- ANSELL Cut Resistant Glove, ANSI A5, 9, PR (11755)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (9014-XL (10))
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XL, 1 PR (505-XL)
- HONEYWELL Cut-Resistant Gloves, Slip-On, L, PR (42-615BL/9L)
- Superior Cut-Resistant Gloves