Shop All Ultrasonic Leak Detectors
Superior Accutrak
Ultrasonic Leak System
Mfr # VPE-1000
Zoro # G4675413
product price: $2,465.99
/ea
Free Shipping & Returns
$2,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Frequency Response Airborne: 34 kHz to 42 kHz, TouchProbe: 16 kHz to 24 kHz
- Function Pinpoint Leaks and Detects Internal Sounds
- Includes Carrying Case, Detector, Headphones, Touchprobe & Waveguide Attachments
- Product Type Ultrasonic Leak Detector
- Testing Functions Air Leakage, Gas Leakage, Refrigerant Leakage, Vacuum Leakage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Accutrak
- MFR # VPE-1000
- Zoro # G4675413
- Country of Origin United States
- Category Ultrasonic Leak Detectors
Dimensions
Battery Size | 9V |
Details
Item | Ultrasonic Leak Detector |
AC Frequency Response | Airborne: 34 kHz to 42 kHz, TouchProbe: 16 kHz to 24 kHz |
Function | Pinpoint Leaks and Detects Internal Sounds |
Includes | Carrying Case, Detector, Headphones, Touchprobe & Waveguide Attachments |
Product Type | Ultrasonic Leak Detector |
Testing Functions | Air Leakage, Gas Leakage, Refrigerant Leakage, Vacuum Leakage |
Display Type | Digital |
Minimum Acoustic Measurement | -80 dB |
Digital Display Screen Type | LED |
Battery Voltage | 9V |
Batteries Included | Yes |
Maximum Locating Distance | 30 ft |
Battery Run Time | 80 hr |
Minimum Locating Distance | 20 ft |
Maximum Frequency Response | 42 kHz |
Battery Chemistry | Alkaline |
Minimum Frequency Response | 36 kHz |
Description
Ultrasonic Leak Detector, Includes Carrying Case, Detector, Headphones, Touchprobe & Waveguide Attachments, Digital Display Screen Type LED, Product Type Ultrasonic Leak Detector, Display Type Digital, Maximum Frequency Response 42 kHz, Maximum Locating Distance 30 ft, Minimum Frequency Response 36 kHz, Minimum Locating Distance 20 ft, Testing Functions Air Leakage, Gas Leakage, Refrigerant Leakage, Vacuum Leakage, Minimum Acoustic Measurement -80 dB, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Precision Digital Thermometer, 8" L Stem (6419)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- AMPROBE Tachometer, 1 to 19,999 rpm (TACH-20)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Red (5TWZ1)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Basic Kit (VPE BASIC)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detect, Gooseneck, ProPlus (VPE-GN PRO-PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, AC Frequency Response: 36 KHz to 42 KHz (VPE)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, with Sound (VPE PRO-PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Plus Kit (VPE-GN PLUS)
- Superior Accutrak Ultrasonic Leak Detectors