Shop All Ultrasonic Leak Detectors
Superior Accutrak
Ultrasonic Leak Detector, with Sound
Mfr # VPE PRO-PLUS
Zoro # G9372221
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Frequency Response 36 KHz to 42 KHz
- Function Ultrasonic Sound Detection with Sound Generator
- Includes Battery, Hard Case, Headset, Touch Probe Attachment
- Product Type Ultrasonic Leak Detector
- Maximum Locating Distance 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Accutrak
- MFR # VPE PRO-PLUS
- Zoro # G9372221
- Country of Origin United States
- Category Ultrasonic Leak Detectors
Dimensions
Battery Size | 9V |
Details
Item | Ultrasonic Leak Detector |
AC Frequency Response | 36 KHz to 42 KHz |
Function | Ultrasonic Sound Detection with Sound Generator |
Includes | Battery, Hard Case, Headset, Touch Probe Attachment |
Product Type | Ultrasonic Leak Detector |
Maximum Locating Distance | 30 ft |
Display Type | Digital |
Batteries Included | Yes |
Maximum Frequency Response | 42 kHz |
Battery Voltage | 9V |
Minimum Frequency Response | 36 kHz |
Testing Functions | Air Leakage, Gas Leakage, Refrigerant Leakage, Vacuum Leakage |
Number of Batteries Required | 1 |
Battery Run Time | 120 hr |
Minimum Locating Distance | 20 ft |
Battery Chemistry | Alkaline |
Minimum Acoustic Measurement | -80 dB |
Description
Ultrasonic Leak Detector, Includes Battery, Hard Case, Headset, Touch Probe Attachment, Product Type Ultrasonic Leak Detector, Display Type Digital, Maximum Frequency Response 42 kHz, Maximum Locating Distance 30 ft, Minimum Frequency Response 36 kHz, Minimum Locating Distance 20 ft, Testing Functions Air Leakage, Gas Leakage, Refrigerant Leakage, Vacuum Leakage, Minimum Acoustic Measurement -80 dB, Batteries Included Yes, Number of Batteries Required 1, Battery Chemistry Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (LFS-210-200-G-KEMX)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 142541)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (P3S6016)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"Low Mount, SS, LF (PRO-301L-254F-01)
- SUPERIOR ACCUTRAK Ultrasonic Leak System (VPE-1000)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Basic Kit (VPE BASIC)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE PRO)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detect, Gooseneck, ProPlus (VPE-GN PRO-PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, 36 to 42 KHz (VPE-GN)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, AC Frequency Response: 36 KHz to 42 KHz (VPE)
- Superior Accutrak Ultrasonic Leak Detectors