Shop All Ultrasonic Leak Detectors
Superior Accutrak
Ultrasonic Leak Detector, AC Frequency Response: 36 KHz to 42 KHz
Mfr # VPE
Zoro # G9372212
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Frequency Response 36 KHz to 42 KHz
- Function Ultrasonic Sound Detection
- Includes Noise-Blocking Headphones, Touch Probe, Waveguid Attachments Sound Generator
- Product Type Ultrasonic Leak Detector
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Accutrak
- MFR # VPE
- Zoro # G9372212
- Country of Origin United States
- Category Ultrasonic Leak Detectors
Dimensions
Battery Size | 9V |
Details
Item | Ultrasonic Leak Detector |
AC Frequency Response | 36 KHz to 42 KHz |
Function | Ultrasonic Sound Detection |
Includes | Noise-Blocking Headphones, Touch Probe, Waveguid Attachments Sound Generator |
Product Type | Ultrasonic Leak Detector |
Display Type | Digital |
Maximum Frequency Response | 42 kHz |
Battery Voltage | 9V |
Batteries Included | Yes |
Minimum Locating Distance | 20 ft |
Minimum Acoustic Measurement | -80 dB |
Number of Batteries Required | 1 |
Testing Functions | Air Leakage, Gas Leakage, Refrigerant Leakage, Vacuum Leakage |
Battery Chemistry | Alkaline |
Battery Run Time | 120 hr |
Maximum Locating Distance | 30 ft |
Minimum Frequency Response | 36 kHz |
Description
Ultrasonic Leak Detector, Includes Noise-Blocking Headphones, Touch Probe, Waveguid Attachments Sound Generator, Product Type Ultrasonic Leak Detector, Display Type Digital, Maximum Frequency Response 42 kHz, Maximum Locating Distance 30 ft, Minimum Frequency Response 36 kHz, Minimum Locating Distance 20 ft, Testing Functions Air Leakage, Gas Leakage, Refrigerant Leakage, Vacuum Leakage, Minimum Acoustic Measurement -80 dB, Batteries Included Yes, Number of Batteries Required 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDE Extension Hotstick, 6 ft., Fiberglass (S-6H)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium, 6', 4mm Machined Post (WB6037)
- SEALED UNIT PARTS CO Supco -40/+392°F Pocket Digital Thermometer (ST09)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2920-NIST)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Basic Kit (VPE BASIC)
- SUPERIOR ACCUTRAK Ultrasonic Leak System (VPE-1000)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Plus Kit (VPE-GN PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, 36 to 42 KHz (VPE-GN)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE PRO)
- ZIRCON Zircon 64003 Leak Alert„¢ Electronic Water Detector (64003)
- Superior Accutrak Ultrasonic Leak Detectors