Shop All Quick Change Discs
Superior Abrasives
Stripping Wheel S/C, 2x1x1/4, X-Coarse
Mfr # A009281
Zoro # G0865133
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Shank Mounted
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A009281
- Zoro # G0865133
- UPC # 742577358060
- Country of Origin United Kingdom
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Diameter | Shank: 1/4" |
Details
Item | Stripping Disc |
Attaching System | Shank Mounted |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 16,000 rpm |
Series | Shur-Brite |
Description
Stripping Wheel S/C,2x1x1/4,X-Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D718)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- CS UNITEC Zirconium Disc, 120 Grit, 4-1/2in dia (80909)
- 3M PSA Cloth Disc 348D, 5inxNH 40 X-weight, (348D)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 3", Type R (A017842)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 60 (A015517)
- SUPERIOR ABRASIVES Superior Abrasives S Cond HD Satin Disc 1/2" Hole 6" Aluminum Oxide Medium (25913)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 36 (A016011)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 60 (A015808)
- ARC ABRASIVES Quick Change Disc, Coarse, 50 Grit, PK50 (31464K)
- Superior Abrasives Quick Change Discs