Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, CC, 1"x50 yd., Red AO, Grit 320
Mfr # A009703
Zoro # G0878460
product price: $16.25
/ea
Sold in multiples of 6 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A009703
- Zoro # G0878460
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Backing Weight | J |
Item | Cost Control Shop Roll |
Color | Red |
Description
Shop Roll,CC,1 In.x50 yd.,Red AO,Grit 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 15 pk (DCD050100H15G)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 120G, PK80 (61500176013)
- ARC ABRASIVES Belt Ao/X Gp 3 X 79 120, 3" W, 79" L, Aluminum Oxide, 120 Grit, AO/X GP (7057108)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 80 (A020951)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 240 (A009722)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 240 (A020617)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1.5x1/8, A/O, Grit 100 (A013560)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 180 (A009700)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit Crocus (A020794)
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1-1/2"x50", P180 gr (14C218)
- Superior Abrasives Abrasive Rolls