Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 240
Mfr # A009722
Zoro # G0878707
Sold in multiples of 5 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A009722
- Zoro # G0878707
- UPC # 742577267010
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Backing Weight | J |
Item | Cost Control Shop Roll |
Color | Red |
Description
Shop Roll,CC,1.5 In.x50 yd.,Red AO,Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Wide Face Crimped , .014" Stainless Steel Fill, 2" Arbor Hole (3520)
- MIRKA Abralon 5" Grip 360 (8A-232-360)
- MARCO Nozzle Holder Base 1/2" NPT (10L66B)
- DYNABRADE LockingDisc, 2"dia., 120G, Ceramic (78114)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 320 (A020942)
- SUPERIOR ABRASIVES Cartridge Roll, 1/4x1.5x1/8, AO, Grit 80 (A013361)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 80 (A020646)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 120 (A020938)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 240 (A009702)
- 3M Grn Corps Hookit Disc DustFree, 00612, PK5 (00612)
- Superior Abrasives Abrasive Rolls