Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 2"x50 yd., A/O, Grit 500
Mfr # A020845
Zoro # G0878372
product price: $55.39
/ea
Sold in multiples of 2 for $110.78
$110.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 500
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A020845
- Zoro # G0878372
- UPC # 742577121411
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 500 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Backing Weight | J |
Item | Shop Roll |
Description
Shop Roll,2 In.x50 yd.,A/O,Grit 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY WIRE BRUSH W/SCRAPR13.5"" (SB319)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 60G (08834131513)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96055)
- 3M 11 in. L X 9 in. W 600 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9084NA)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 50 (A020891)
- SUPERIOR ABRASIVES Cartridge Roll, FT, 3/8x1.5x1/8, AO, Grit 80 (A014525)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 80 (A013684)
- SUPERIOR ABRASIVES Cartridge Roll, 1x1.5x1/4, A/O, Grit 60 (A017131)
- SUPERIOR ABRASIVES Condition Satin Roll, A/O VF, 6"x30" (A008216)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1.5x1/8, A/O, Grit 120 (A014168)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 60 (A013683)
- Superior Abrasives Abrasive Rolls