Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 2"x50 yd., A/O, Grit 320
Mfr # A020823
Zoro # G0878390
product price: $44.19
/ea
Sold in multiples of 2 for $88.38
$88.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A020823
- Zoro # G0878390
- UPC # 742577121398
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Shop Roll |
Color | Brown |
Description
Shop Roll,2 In.x50 yd.,A/O,Grit 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 3/4" Brush Diameter Condenser Tube Brush - Stainless Steel (47024)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, MicroF (66261074800)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940149)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- SUPERIOR ABRASIVES Cartridge Roll, 1x1.5x1/4, A/O, Grit 60 (A017131)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 240 (A020617)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 500 (A020845)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 80 (A020951)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 240 (A009722)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 120 (A009718)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P80, 1/RL (23-573-080)
- Superior Abrasives Abrasive Rolls