Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 2"x50 yd., A/O, Grit 240
Mfr # A020822
Zoro # G0878031
Sold in multiples of 2 for $104.58
$104.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A020822
- Zoro # G0878031
- UPC # 742577121381
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Shop Roll |
Color | Brown |
Description
Shop Roll,2 In.x50 yd.,A/O,Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - CERAMIC SGP STEELOX - Type 27 (60058)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Maroon (7000046245)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93442)
- MILWAUKEE TOOL 220 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5220)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 80 (A020756)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 240 (A009702)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1.5x1/8, A/O, Grit 100 (A013560)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 500 (A020743)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 80 (A009716)
- CLESCO SS-016016-036A Spiral Coated Abrasive Sanding Sleeve (SS-016016-036A)
- Superior Abrasives Abrasive Rolls