Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 2"x50 yd., A/O, Grit 220
Mfr # A020821
Zoro # G0878022
original price:
$63.55
30% off
Sold in multiples of 2 for $88.38
$88.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A020821
- Zoro # G0878022
- UPC # 742577121374
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Shop Roll |
Color | Brown |
Description
Shop Roll,2 In.x50 yd.,A/O,Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 36 Grit (30510ZA)
- BIG HORN Wood Working Hand Sander with 3 Inch x 21 Inch Sandpaper Belt (19520)
- GLOBAL MATERIAL TECHNOLOGIES GMT, Industrial-Quality Steel Wool Hand Pad, #0000 Super Fine, 192PK (117000)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1x1/8, A/O, Grit 240 (A013523)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 100 (A009745)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 400 (A020824)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 320 (A020942)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 120 (A020938)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 80 G (8516035)
- Superior Abrasives Abrasive Rolls