Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 1"x50 yd., A/O, Grit 240
Mfr # A020617
Zoro # G0878013
product price: $23.79
/ea
Sold in multiples of 3 for $71.37
$71.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A020617
- Zoro # G0878013
- UPC # 742577121145
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Shop Roll |
Color | Brown |
Description
Shop Roll,1 In.x50 yd.,A/O,Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- BRUSH RESEARCH MANUFACTURING BMC30AY320AO 3" Mandrel Mounted Wheel, 320 Grit Aluminum Oxide, .250" Shank Dia., .812" Trim (BMC30AY320AO)
- CENTURY DRILL & TOOL Emery Cloth Shop Roll, 180 Grit, 1inx10 yd (77302)
- ECONOLINE Blast Gun Assembly, 45 CFM, Nozzle 7/16 In (201542)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 180 (A009748)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 60 (A013683)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x2x1/8, A/O, Grit 50 (A014722)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 80 (A013684)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 80 (A009716)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 240 (A009722)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, White (7000000649)
- Superior Abrasives Abrasive Rolls