Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 1"x50 yd., A/O, Grit 180
Mfr # A020615
Zoro # G0878077
original price:
$26.85
8% off
new price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A020615
- Zoro # G0878077
- UPC # 742577121121
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Shop Roll |
Color | Brown |
Description
Shop Roll,1 In.x50 yd.,A/O,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band 1/2 x 2 In. 80 Grit ARX02 A (08834196669)
- M.A. FORD Carbide Bur, 1/8 (69125020)
- NORTON ABRASIVES Precision Sharp File, A/O, Org/Brn, Fine (61463686955)
- METABO 5 Sanding Belt 1-1/2" x 30" P120 A160 Pyramid PK (626311000)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 100 (A009745)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 180 (A009700)
- SUPERIOR ABRASIVES Cartridge Roll, 1x1.5x1/4, A/O, Grit 60 (A017131)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 50 (A020891)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 400 (A020824)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 60 (A009760)
- CLESCO SS-016144-050A Spiral Coated Abrasive Sanding Sleeve (SS-016144-050A)
- Superior Abrasives Abrasive Rolls