Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 1"x50 yd., A/O, Grit 120
Mfr # A020613
Zoro # G0878059
original price:
$34.18
5% off
Sold in multiples of 3 for $96.87
$96.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A020613
- Zoro # G0878059
- UPC # 742577121107
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Shop Roll |
Color | Brown |
Description
Shop Roll,1 In.x50 yd.,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #150 (M-172789)
- ZORO SELECT Single Spiral Brush, 3/8 dia., 2" L (66252838819)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1844)
- CONTINENTAL ABRASIVES 4-1/2" x 1/16" x 7/8" Signature T1 Small Diameter Cut-Off Wheel (A2-10450651)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 500 (A020845)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 80 (A009744)
- SUPERIOR ABRASIVES Cartridge Roll, FT, 3/8x1.5x1/8, AO, Grit 80 (A014525)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 240 (A009722)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 400 (A020824)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit Crocus (A020888)
- NORTON ABRASIVES Abrasive Roll, 4" W x 30 ft.L, 100 to 150G (66261058364)
- Superior Abrasives Abrasive Rolls