Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 1-1/2"x50 yd., A/O, Grit Crocus
Mfr # A020794
Zoro # G0878558
Sold in multiples of 2 for $100.78
$100.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit Crocus
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A020794
- Zoro # G0878558
- UPC # 742577400394
- Country of Origin Mexico
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | Crocus |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | J |
Item | Shop Roll |
Color | Brown |
Description
Shop Roll,1-1/2 In.x50 yd.,A/O,Grit Crocus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- GATOR FINISHING 50PK 58HoleHL 80G Disc (4344)
- CLESCO SS-032032-050A Spiral Coated Abrasive Sanding Sleeve (SS-032032-050A)
- 3M Cloth Band, 2 In.D x 2 In. W, 60G (7100138154)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 100 (A009745)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 150 (A020819)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1.5x1/8, A/O, Grit 120 (A014168)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 180 (A009748)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 60 (A009760)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 80 (A020951)
- CLESCO SS-008096-120A Spiral Coated Abrasive Sanding Sleeve (SS-008096-120A)
- Superior Abrasives Abrasive Rolls