Shop All Flap Wheels
Superior Abrasives
Satin Flap Brush Mount, A/O Fine, 3x2x1/4
Mfr # A008614
Zoro # G0864357
product price: $15.79
/ea
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008614
- Zoro # G0864357
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Brush |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 8,600 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Satin Flap Brush Mount,A/O Fine,3x2x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- DYNABRADE Belt, 60G, 1/2"X18" (79031)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x2x1, A/O, Grit 50 (A008351)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 320 (A009532)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 120 (A008343)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Medium (24791)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-212240)
- Superior Abrasives Flap Wheels