Shop All Flap Wheels
Superior Abrasives
Satin Flap Brush Mount, A/O Fine, 3x1x1/4
Mfr # A008595
Zoro # G0864348
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008595
- Zoro # G0864348
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Brush |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 8,600 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Satin Flap Brush Mount,A/O Fine,3x1x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Large Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48763)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (11287)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia, 400 Grit (911601240)
- AMERICAN HAWK INDUSTRIAL Carbide Insert with Steel Jacket Housing 5/16" Sandblast Nozzle (115)
- SUPERIOR ABRASIVES Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80 (A010017)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 (A008541)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 320 (A009532)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60 (A009973)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4.5"x2"x5/8"-11" Coarse (07L420)
- Superior Abrasives Flap Wheels