Shop All Flap Wheels
Superior Abrasives
Satin Flap Brush Mount, A/O Fine, 2x1x1/4
Mfr # A008570
Zoro # G0864339
product price: $10.65
/ea
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A008570
- Zoro # G0864339
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Brush |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 13,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Satin Flap Brush Mount,A/O Fine,2x1x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Aluminum Blast Gun Body 12 cfm (201756)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 4-1/2"x .045" x 5/8-11" 60 Grit Alum. Oxide (23318)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- GARANT Mini grinding point fine- AR- Type: SP0510 (550400 SP0510)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 (A008540)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 180 (A008557)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 120G (08834123203)
- Superior Abrasives Flap Wheels