Shop All Flap Wheels
Superior Abrasives
Satin Disc Wheel, A/O Med, 1x1/2x1/8,
Mfr # A018231
Zoro # G0864670
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A018231
- Zoro # G0864670
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Disc Wheel |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Mounting Type | 1/8" Shank |
Series | Shur-Brite |
Description
Satin Disc Wheel,A/O Med,1x1/2x1/8,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-50PAN080)
- S & H INDUSTRIES ABRASIVE BLASTING SUIT XX LARGE (AC41424)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P320G (66261155378)
- DIABLO Speed Hub Flap Disc 40G (DCX045040B01F)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 (A010020)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 (A008540)
- CONTINENTAL ABRASIVES 6" x 1/2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-612120)
- Superior Abrasives Flap Wheels