Shop All Flap Wheels
Superior Abrasives
Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4
Mfr # A007783
Zoro # G0864810
Sold in multiples of 10 for $153.90
$153.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-3/8"
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A007783
- Zoro # G0864810
- Country of Origin United Kingdom
- Category Flap Wheels
Dimensions
Diameter | 2-3/8" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Disc Wheel |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Satin Disc Wheel,A/O Fine,2-3/8x2x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3" Crimped Wire Cup Brush, M10 x 1.25 (A-98382)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #100 (M-177876)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TSM, PK50 (60410017515)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7100069158)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4, A/O, Grit 60 (A009937)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60 (A009973)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 80gr (15F058)
- Superior Abrasives Flap Wheels