Shop All Flap Wheels
Superior Abrasives
Satin Disc Wheel, A/O Coarse, 1x1/2x1/8
Mfr # A018190
Zoro # G0864777
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Width 1/2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A018190
- Zoro # G0864777
- UPC # 742577466314
- Country of Origin United Kingdom
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1/2" |
Arbor Size | 0 |
Arbor Hole Size | No Arbor |
Details
Item | Disc Wheel |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 13,000 rpm |
Mounting Type | 1/8" Shank |
Series | Shur-Brite |
Description
Satin Disc Wheel,A/O Coarse,1x1/2x1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196917)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- MIRKA Iridium 5" Grip 89H 40 (24-5MH-040)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced Ductile High Speed Gas or Electric Abrasive Saw Blade (A7-31401281)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 240 (A009427)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 120 (A009529)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8 (A018710)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- 3M Cut And Polish Flap Brush, 3"X1-3/4"X1/4" A Med (48011-05974)
- Superior Abrasives Flap Wheels