Shop All Flap Wheels
Superior Abrasives
Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8
Mfr # A018836
Zoro # G0864619
product price: $4.99
/ea
Sold in multiples of 20 for $99.80
$99.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A018836
- Zoro # G0864619
- Country of Origin United Kingdom
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Disc Wheel |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 13,000 rpm |
Mounting Type | 1/8" Shank |
Series | Shur-Brite |
Description
Satin Disc Wheel,A/O Coarse,1-1/2x1x1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 Piece 1/4" Shank Double Cut Carbide Burr Set (3000-0012)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit (34287)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838910)
- PFERD 3x7 Welders Toothbrush - Carbon Steel Wire, Wooden Block (85054)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 320 (A009532)
- SUPERIOR ABRASIVES Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80 (A010017)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 3x2x1/4 (A006620)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- SAIT UNITED ABRASIVES INTERLEAF FW 3X2X1/4 VF. (77754)
- Superior Abrasives Flap Wheels