Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 3" W, 21" L, Surface Conditioning, Aluminum Oxide, Coarse
Mfr # A020525
Zoro # G0863051
product price: $20.59
/ea
Sold in multiples of 8 for $164.72
$164.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A020525
- Zoro # G0863051
- UPC # 742577213413
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Description
Condition Belt,A/O Coarse,3 In.x21 In.,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 2in Dia, Ceramc Alumina (66261043386)
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. (66261015146)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 80 Grit (71-10916HEW)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G G/S (93658)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- DYNABRADE Belt, Medium, 1/4"X24" (90433)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254457869)
- 3M Belt Sanding Pwr 4X36In 120Grt (27403)
- 3M Utility Cloth Roll 211K, 2inx50yd240 J-w (7000118348)
- Superior Abrasives Sanding Belts