Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 2" W, 132" L, Surface Conditioning, Aluminum Oxide, Coarse
Mfr # A020788
Zoro # G0863438
product price: $41.99
/ea
Sold in multiples of 6 for $251.94
$251.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 132"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A020788
- Zoro # G0863438
- UPC # 742577106371
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 132" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Low Stretch |
Description
Condition Belt,A/O Coarse,2 In.x132 In.,LS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 79105 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack (79105)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD580H)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 24G, PK25 (66623357283)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 60 (37121)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Aluminum Oxide, Coarse (A020525)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide, Medium (A019232)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333432)
- SAINT-GOBAIN ABRASIVES Norton 66261126280 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P320 Grit (66261126280)
- Superior Abrasives Sanding Belts