Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 2-1/2" W, 60" L, Surface Conditioning, Aluminum Oxide, Medium
Mfr # A020651
Zoro # G0863447
product price: $27.29
/ea
Sold in multiples of 4 for $109.16
$109.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 60"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A020651
- Zoro # G0863447
- UPC # 742577106449
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Low Stretch |
Description
Condition Belt,A/O Med,2.5 In.x60 In.,LS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, 6", 0.020 " (93814)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, CRS (66261014921)
- DYNABRADE Belt, 60G, 3/4"X18" (82556)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520307)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- 3M Cloth Belt 577F, 3/4inx20-1/2in 120 YF-wt (577F)
- SCOTCH-BRITE Surface Conditioning Belt, 1/4inx24 in S (7000120670)
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X21 50G Sand Belt (07660702242)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 60 Grit, Medium, Durable Flex, Maroon (61500295854)
- Superior Abrasives Sanding Belts