Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium
Mfr # A018850
Zoro # G0862911
product price: $4.29
/pk 24, $0.18/ea
Sold in multiples of 24 for $102.96
$102.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A018850
- Zoro # G0862911
- UPC # 742577106081
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Description
Condition Belt,A/O Med,1/2 In.x18 In.,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93436)
- 3M PSA Paper Disc Roll, 6in.dia., P180, PK4 (7000119555)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442957)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4 - GBD 10.5" thru 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SCOTCH-BRITE Sanding Belt, 3 in W, 10 11/16 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BS, Brown (61500034121)
- UNITED ABRASIVES/SAIT Sanding Belt12inWx18inL36X10PK (64058)
- ALI 7011GA GATOR 3X21 AO BELT 80, 5PK (7011)
- NORTON CO Norton NTN-69245 0.5 x 18 in. File Belt (NTN-69245)
- DYNABRADE Sanding Belt, 3" W, 10-11/16" L, Medium (90238)
- Superior Abrasives Sanding Belts