Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse
Mfr # A018921
Zoro # G0862948
product price: $4.69
/pk 24, $0.20/ea
Sold in multiples of 24 for $112.56
$112.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A018921
- Zoro # G0862948
- UPC # 742577106074
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Description
Condition Belt,A/O Coarse,1/2 In.x18 In.,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Mandrel With 1/4” and 3/8” Shoulder Screw (12935)
- GORDON BRUSH 3x19 Row 0.006" CS Wire, 13-3/4" Curved Wood Handle Plater's Brush (403CS006G)
- WEILER Wire Wheel Wire Brush, Arbor, 6", 3/4" W (97749)
- JET Ready-to-Wrap, 18", 80 Grit (60-18080)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- DYNABRADE Belt, 80G, 1/8"X24" (79143)
- SCOTCH-BRITE Sanding Belt, 37 in W, 75 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BF (7000120978)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 50G, 6" W, 48" L, 50 Grit (61635)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261002111)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 80, 6" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508006)
- Superior Abrasives Sanding Belts