Shop All Sandpaper Sheets
Superior Abrasives
Resin Cloth Sheets, 9"x11", A/O, Grit 60
Mfr # A006942
Zoro # G0879072
Sold in multiples of 75 for $131.25
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 9"
- Length 11"
- Series Shur-Kut
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A006942
- Zoro # G0879072
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Resin Sheet |
Grit | 60 |
Backing Material | Cloth |
Series | Shur-Kut |
Backing Weight | X |
Abrasive Material | Aluminum Oxide |
Description
Resin Cloth Sheets,9 In.x11 In.,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLE CRAFTS 60 Grit Premium Woodworking Sandpaper 9" x 11" Sheet (200 Sheets), 200PK (APP-CON-SAN-AOW-P060-QSx200)
- VSM Abrasive Belt, 36 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, CK721X, Black (252591)
- 3M Floor Sanding Disc, 120 Grit, 20" dia. (29822)
- TANIS BRUSH Hand Tube Brush, .014, Nylon, 1" dia., S (06034)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 120 (A006633)
- SUPERIOR ABRASIVES Paper Sheets, 9"x11", S/C, Grit 80 (A006923)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- INDASA USA 9in X 11in 36G RHYNOLUX SHEET (3-36)
- Superior Abrasives Sandpaper Sheets